References
Festo:FRC-1/4-D-O-MINI-A
Rubix:124A5673
Manufacturer :162747
EAN:4052568132590

Documents
Product details : FESTO 162747 SERVICE UNIT FRC-1/4-D-O-MINI-A
Service unit FRC-1/4-D-O-MINI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 790 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die cast |
| Volume flow rate | 1000 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 385.75 excl. VAT
/ Each
£ 462.90 incl. VAT
- Delivery date on request
Contact a branch