LFR Service Unit Combination
Threading diameter (inch) | 1/4 '' |
---|
Logistics dimensions (L x W x H) | 243x46x106 mm |
---|---|
Logistic Weight | 759,4 g |
Threading diameter (inch) | 1/4 '' |
Material | Zinc die-cast |
Volume flow rate | 1150 l/min |
Design size | 0 |
Delivery usually within ( 11 ) days