MENNEKES 7150 RED RCD SOCKET IP67 16A 5P 400V 6H 1XRCD 30MA
Combination Unit
See technical informationSee documentsReferences
Mennekes:7150
Rubix:246A3432
Documents
Product details : MENNEKES 7150 RED RCD SOCKET IP67 16A 5P 400V 6H 1XRCD 30MA
• Screw terminals
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
• Fused with RCD (0.03 A)
• Other leakage current ratings on request
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 352.70 excl. VAT
/ Each
£ 423.24 incl. VAT
- Usually arrives within 14 working days

