FRC Service unit
Threading diameter (inch) | 1/8 '' |
---|
Logistics dimensions (L x W x H) | 240x40x110 mm |
---|---|
Logistic Weight | 872 g |
Threading diameter (inch) | 1/8 '' |
Material | Zinc die-cast |
Volume flow rate | 600 l/min |
Design size | 0 |
Delivery usually within ( 26 ) days