SMC KN-Q06A-100 NOZZLE FOR ONE-TOUCH FITTING
KN, Nozzle for One-touch Fitting
See technical informationSee documentsReferences
SMC:KN-Q06A-100
Rubix:393A7067
Manufacturer :KN-Q06A-100
Documents
Product details : SMC KN-Q06A-100 NOZZLE FOR ONE-TOUCH FITTING
KN and KNA(G) series air nozzles for One-touch fittings are easily installed in push-to-connect fittings. The KNA(G) series is OSHA compliant for deadhead pressure for installation in locations where operator contact is a possibility.
Strengths
Nozzle for One-touch fittings
4 connection sizes available
Nozzle diameters from 1.0 to 3.0
Variety of tube materials available
Technical specifications
Attributes
| Min. service pressure | 2 bar |
|---|---|
| Max. service pressure | 10 bar |
| Material | stainless steel 316 / pom |
| Volume flow rate | 27 l/min |
| Design size | 1 |
| Connection 1 | 6 mm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- Usually arrives within 14 working days
