FESTO 194712 FILTER REGULATOR LFRS-1/4-D-7-MINI
LFRS Filter Control Valve
See technical informationSee documentsReferences
Festo:LFRS-1/4-D-7-MINI
Rubix:114A0391
Manufacturer :194712
EAN:4052568154424

Documents
Product details : FESTO 194712 FILTER REGULATOR LFRS-1/4-D-7-MINI
Filter regulator LFRS-1/4-D-7-MINI With lockable regulator head, without pressure gauge, for a nominal pressure of 12 bar, for unlubricated compressed Air Size=Mini, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 640 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Material | zinc die-cast |
| Volume flow rate | 1500 l/min |
| Design size | 40 |
| Filter fineness | 40 µm |
| Connection 1 | 1/4 |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 447.67 excl. VAT
/ Each
£ 537.20 incl. VAT
- Delivery usually within ( 16 ) days