References
Festo:FRC-1-D-7-O-MAXI
Rubix:124A0057
Manufacturer :192639
EAN:4052568152802

Documents
Product details : FESTO 192639 SERVICE UNIT FRC-1-D-7-O-MAXI
Service unit FRC-1-D-7-O-MAXI Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2552,2 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Material | zinc die-cast |
| Volume flow rate | 8700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 522.52 excl. VAT
/ Each
£ 627.02 incl. VAT
- Usually arrives within 14 working days