FESTO 8025355 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1-WP


MSB6 Maintenance unit combination

References
festo:MSB6-1/2:C3:J1-WP
rubix:124A4271
manufacturer :8025355
ean:4052568258580
MSB6-1/2:C3:J1-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 8025355 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1-WP


Service unit combination MSB6-1/2:C3:J1-WP Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1662,6 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 185.27 excl. VAT
/ Each
£ 222.32 incl. VAT
  • In stock: Next day delivery