References
Festo:FRC-1-D-7-O-MAXI-A
Rubix:124A0066
Manufacturer :192649
EAN:4052568152901

Documents
Product details : FESTO 192649 SERVICE UNIT FRC-1-D-7-O-MAXI-A
Service unit FRC-1-D-7-O-MAXI-A Filter regulator/lubricator combination, maximum output pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 2525 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Material | zinc die cast |
| Volume flow rate | 8700 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,042.44 excl. VAT
/ Each
£ 1,250.93 incl. VAT
- Delivery date on request
Contact a branch