References
Festo:MS9-LFR-G-D6-EUM-DI-AG-BAR-AS
Rubix:391A3465
Manufacturer :564112
EAN:4052568211431

Documents
Product details : FESTO 564112 FILTER REGULATOR
Filter regulator MS9-LFR-G-D6-EUM-DI-AG-BAR-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, metal bowl guard, manual Condensate drain, flow direction from left to right. Size=9, Series=MS, Actuator lock=with accessories, lockable, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Filter regulator MS9-LFR-G-D6-EUM-DI-AG-BAR-AS 564112
Technical specifications
Attributes
| Logistic Weight | 3191 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Min. service pressure | 1 bar |
| Max. service pressure | 20 bar |
| Material | die-cast aluminum |
| Volume flow rate | 12000 l/min |
| Design size | 90 |
| Filter fineness | 40 µm |
| Connection 1 | female thread g3/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Drain Type | manually rotating |
Show UNSPSC/ECL@SS
£ 233.86 excl. VAT
/ Each
£ 280.63 incl. VAT
- Delivery usually within ( 6 ) days