FESTO 8002799 SERVICE UNIT COMBINATION LFR-1/4-DB-7-MINI-KC


LFR Maintenance unit combination

References
festo:LFR-1/4-DB-7-MINI-KC
rubix:119A6890
manufacturer :8002799
ean:4052568256333
LFR-1/4-DB-7-MINI-KC Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : FESTO 8002799 SERVICE UNIT COMBINATION LFR-1/4-DB-7-MINI-KC


Service unit combination LFR-1/4-DB-7-MINI-KC Output pressure max. 7 bar, with pressure gauge, 40 µ filtration grade. Size=Mini, Width=108 mm, Exhaust-Air function=not throttleable, Series=DB, Type of actuation=manual

Technical specifications


Attributes
Logistic Weight300,42 g
Threading diameter (inch)1/4 ''
Volume flow rate1900 l/min
Design size0
Show UNSPSC/ECL@SS
£ 126.27 excl. VAT
/ Each
£ 151.52 incl. VAT