References
Festo:FRC-1-D-O-MAXI
Rubix:123A9304
Manufacturer :162745
EAN:4052568132576

Documents
Product details : FESTO 162745 SERVICE UNIT FRC-1-D-O-MAXI
Service unit FRC-1-D-O-MAXI Filter/regulator/lubricator combination, 40 µm Filter, with metal bowl guard. With manual Condensate drain. Without pressure gauge. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2866 g |
|---|---|
| Threading diameter (inch) | 1 '' |
| Material | zinc die cast |
| Volume flow rate | 8500 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 706.09 excl. VAT
/ Each
£ 847.31 incl. VAT
- Delivery usually within ( 8 ) days