FESTO 162719 FILTER REGULATOR LFR-1/4-D-5M-MINI
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/4-D-5M-MINI
Rubix:119A6081
Manufacturer :162719
EAN:4052568012700

Documents
Product details : FESTO 162719 FILTER REGULATOR LFR-1/4-D-5M-MINI
Filter regulator LFR-1/4-D-5M-MINI With metal bowl guard and pressure gauge, Degree of filtration 5 µm. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 272x52x78 mm |
|---|---|
| Logistic Weight | 545 g |
| Threading diameter (inch) | 1/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 1200 l/min |
| Filter fineness | 5 µm |
| Connection 1 | 1/4 |
Show UNSPSC/ECL@SS
£ 202.61 excl. VAT
/ Each
£ 243.13 incl. VAT
- Delivery usually within ( 8 ) days