FESTO 529168 FILTER REGULATOR MS4-LFR-1/8-D7-CRM-AS


MS4-LFR filter control valve

References
festo:MS4-LFR-1/8-D7-CRM-AS
rubix:114A1128
manufacturer :529168
ean:4052568084929

Product details : FESTO 529168 FILTER REGULATOR MS4-LFR-1/8-D7-CRM-AS


Filter regulator MS4-LFR-1/8-D7-CRM-AS 12 bar maximum output pressure, 5 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=5 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)280x92x120 mm
Logistic Weight401 g
MaterialDie-cast aluminum
Volume flow rate850 l/min
Filter fineness5 µm
Connection 11/8
Show UNSPSC/ECL@SS
£ 68.98 excl. VAT
/ Each
£ 82.78 incl. VAT
  • In stock: Next day delivery