References
SMC:AC60-F10D
Rubix:124A6129

Documents
Product details : SMC AC60-F10D AIR COMBINATION SET
AC20-B to AC60-B, Modular FRL Unit
Technical specifications
Attributes
| Logistic Weight | 4390 g |
|---|---|
| Threading diameter (inch) | g1 bspp '' |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 259.59 excl. VAT
/ Each
£ 311.51 incl. VAT
- Delivery usually within ( 4 ) days