FESTO 162772 SERVICE UNIT FRC-3/8-D-5M-MINI


FRC Service Unit

References
festo:FRC-3/8-D-5M-MINI
rubix:124A2437
manufacturer :162772
ean:4052568132842
FRC-3/8-D-5M-MINI Service unit
brand logo
Technical specifications
Threading diameter (inch)3/8 ''
See all Specifications

Product details : FESTO 162772 SERVICE UNIT FRC-3/8-D-5M-MINI


Service unit FRC-3/8-D-5M-MINI Filter/regulator/lubricator combination, 5 µm Filter, with metal bowl guard. With manual Condensate drain. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary

Technical specifications


Attributes
Logistic Weight885 g
Threading diameter (inch)3/8 ''
Materialzinc die-cast
Volume flow rate1050 l/min
Design size0
Show UNSPSC/ECL@SS
£ 183.31 excl. VAT
/ Each
£ 219.97 incl. VAT
  • Delivery usually within ( 11 ) days