References
Festo:FRC-3/8-D-O-MINI-A
Rubix:124A2322
Manufacturer :162748
EAN:4052568132606

Documents
Product details : FESTO 162748 SERVICE UNIT FRC-3/8-D-O-MINI-A
Service unit FRC-3/8-D-O-MINI-A Filter/regulator/lubricator combination, bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Without pressure gauge. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic
Technical specifications
Attributes
| Logistic Weight | 800 g |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Material | zinc die-cast |
| Volume flow rate | 1200 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 385.75 excl. VAT
/ Each
£ 462.90 incl. VAT
- Delivery date on request
Contact a branch