SMC CDRQ2BX40TF-90 COMPACT LOW SPEED ROTARY ACTUATOR
Compact Rotary Actuator
See technical informationSee documentsReferences
SMC:CDRQ2BX40TF-90
Rubix:2600616

Documents
Product details : SMC CDRQ2BX40TF-90 COMPACT LOW SPEED ROTARY ACTUATOR
Low-profile rotary actuator
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
Sizes: 10, 15, 20, 30, 40
Rotating angle: 90°, 180°, 360°
Adjustable rotation time range: from 0.2 to 1 s/90°
Low-speed version available.
C(D)RQ2B, Compact Rotary Actuator, Rack & Pinion
Technical specifications
Attributes
| Logistic Weight | 1210 g |
|---|---|
| Type | compact rotary actuator |
| Cylinder diameter | 40 mm |
Show UNSPSC/ECL@SS
£ 486.01 excl. VAT
/ Each
£ 583.21 incl. VAT
- Delivery usually within ( 24 ) days