SMC MK2TB32TF-10R ROTARY CLAMP CYLINDER


Rotary Clamp Cylinder

References
smc:MK2TB32TF-10R
rubix:2605746
brand logo
brand logo
Technical specifications
Typerotary clamp cylinder
Cylinder diameter32 mm
See all Specifications

Product details : SMC MK2TB32TF-10R ROTARY CLAMP CYLINDER


Combining compact cylinder size and rotational capability, the MK2 cylinder is designed for heavy duty clamping applications, with an available integrated arm that swings out of the way when the cylinder is extended. 90deg. clockwise or counter clockwise rotation is available, and clamping arms with adjustment screw are standard options. MK2 is available in 6 bore sizes from 20mm to 63mm and stokes from 10 mm to 50 mm.
•Larger allowable moment of inertia.
•Horizontal mounting is now possible.
•Anti-rotational and rotational accuracies improved.

Mounting: B (Through Hole Both Ends Tapped Common)
Bore Size: 32 mm
Cylinder Port: TF (G)
Stroke: 10 mm
Rotation: R (Right Rotation)
Body Option: Standard (Female Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5 m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
X Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)148x50x45 mm
Logistic Weight806 g
Typerotary clamp cylinder
Cylinder diameter32 mm
Force300 N
Show UNSPSC/ECL@SS
£ 302.07 excl. VAT
/ Each
£ 362.48 incl. VAT
  • Delivery usually within ( 4 ) days