• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE LINK NS10

LAWSON FUSE LINK NS10

Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NS10
Rubix:153A7031
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage10 A

Documents

Product details : LAWSON FUSE LINK NS10


10A HRC Fuse (L)62 mm x (Dia)14.3 mm

Technical specifications


Attributes
Voltage415 V
Amperage10 A
Show UNSPSC/ECL@SS
£ 3.15 excl. VAT
/ Each
£ 3.78 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSE LINK TC100HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1MMCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMNIGLON S504/3.15 3.15A TIME DELAY FUSE (L)20 MM X (DIA)5 MM PACK OF 10LAWSON FUSES LFN10G4 500V 4A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10PROTEUS 31016/4 16 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5MCG 20A2P30BSMM 20A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (PROTEUS SPD/T2 SURGE PROTECTION DEVICE - T2 - 40KA (H)90 MM X (W)36 MMNIGLON S5002.5 2.5A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10SCHNEIDER A9N15646 FUSE CARRIERPROTEUS 31010/2 10 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XSIEMENS SITOP SELECT DIAGNOS 6EP1961-2BA00SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKERSCHNEIDER A9F53132 MINIATURE CIRCUIT BREAKER, SINGLE POLE, 32A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap