HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1M
Single Pole and Neutral 1 Module B Curve 6kA 30mA Type A RCBO
See technical informationReferences
Hager:ADA332G
Rubix:229A9560
Product details : HAGER LTD ADA332G RCBO 1P 6KA B-32A 30MA TYPE A 1M
Reduced height provides increased wiring space during installation
Removal of functional earth allows a faster neater installation
Bottom din rail clip allows removal from consumer unit with no requirement to remove busbar
Removal of functional earth allows a faster neater installation
Bottom din rail clip allows removal from consumer unit with no requirement to remove busbar
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 26.84 excl. VAT
/ Each
£ 32.21 incl. VAT
- Delivery usually within ( 3 ) days

