• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKER

SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKER

Acti9 iKQ

See technical informationSee documents

References

Schneider Electric:SE10C310
Rubix:153A7474
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage10 A

Documents

Product details : SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKER


10A 3P KQ MCB 10KA Typec 5-10in

Technical specifications


Attributes
Voltage415 V
Amperage10 A
Show UNSPSC/ECL@SS
£ 91.10 excl. VAT
/ Each
£ 109.32 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

PROTEUS 1020/3 20 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5MCG 32A2P30BSMM 32A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (SCHNEIDER SE10C306 MINI CIRCUIT BREAKER 6A 3P TYPE CBUSSMANN 20A HRCFUSEA1(SINGLE NITD20PROTEUS MCB 1063/4MCG SMI20-3 ENCLOSED 20AMP 3POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7SCOLMORE INTERNATIONAL LIMITED CL050 13A FUSED CONNECTION UNIT M/CLADPROTEUS 1006/2 6A SINGLE POLE 10KA B MCBBUSSMANN 160 AMP FUSE TC100M160ABUSSMANN HRC FUSE 10A APPLICATION GG BLADE CERAMIC BDIED SIZE F1 NSD10SCHNEIDER CIRCUIT BREAKER GV2ME16BG ELECTRICAL CUMB40 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MMCG DL32-30-10 240V 15KW 3 POLE CONTACTOR WITH 1 NO AUX CONT (H)80 MMMCG 10A1PB6 10A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMPROTEUS 31016/2 16 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap