Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Contactor
References
mcg industrial:
DL18-30-10240V
rubix:
234A6112
Technical specifications
Voltage
240
V
Amperage
32
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : MCG DL18-30-10 240V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MM
Technical specifications
Attributes
Voltage
240
V
Amperage
32
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.43
excl. VAT
/
Each
£
41.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSES LFN10M10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)
LAWSON NS2 FUSE STAGG CONTACT 2A
PROTEUS ENC202 10 X IP 20 INSULATED 2 MOD ENCLOSURE (H)135 MM X (W)40
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME21
SCHNEIDER CIRCUT BREAKER MCB10 A9F54106
PROTEUS BX6S125 6 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)442 MM X (
SCHNEIDER OVERLOAD RELAY 1-16 LRD06
PROTEUS CT202 20A 2 POLE 230V 1 MODULE CONTACTOR
PROTEUS 100/2/30TA 100A 2 POLE 30MA 2 MODULE RCD - TYPE (H)85 MM X (W)
PROTEUS XL32BR 32 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM X
MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
LAWSON FUSES ME80 80A HRC FUSE (L)57 MM X (DIA)22.23 MM
MOELLER 278486 PKZM0-12 MOTOR PROTECTIVE CIRCUIT BREAKE
LAWSON SSA340-TIA32M63 LOW VOLTAGE FUSE-LINKS
PROTEUS XL10CRK 10A 30MA 10KA SINGLE MOD RCBO C CURVE (H)87.5 MM X (W)