• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSE LINK NS16

LAWSON FUSE LINK NS16

Fuse-Link

See technical informationSee documents

References

Lawson Fudes:NS16
Rubix:153A7030
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage16 A

Documents

Product details : LAWSON FUSE LINK NS16


16A HRC Fuse (L)62 mm x (Dia)14.3 mm

Technical specifications


Attributes
Voltage415 V
Amperage16 A
Show UNSPSC/ECL@SS
£ 3.17 excl. VAT
/ Each
£ 3.80 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSE 20A OFFSET TAG LAWSON-NS20SIEMENS 3NA6832 125A FUSELINK GG 500VMCG SMI20-4 ENCLOSED 20AMP 4POLE ISOLATOR (H)125 MM X (W)100 MM X (D)7PROTEUS 31020/3 20 AMP TRIPLE POLE MCB C CURVE 10KA (H)84 MM X (W)52.5SCHNEIDER O/LOAD RELAY2.6-3.7A LR2K0310PROTEUS XL20BRK 20A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)PROTEUS 1063/2 63 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5PROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MMLAWSON 50AMP FUSE TIS50PROTEUS AENC202ML METALCLAD 2 MODULE ENCLOSURE (H)230 MM X (W)67 MM XMOELLER 072732 PKZM0-0.4 MPCB 025-04A ROTARY TYPEPROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS AENC204ML METALCLAD 4 MODULE ENCLOSURE (H)235 MM X (W)113 MM XSCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A BBUSSMANN FUSE 2A NIT2
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap