References
Bussmann:NIT2
Rubix:80296252
Documents
Product details : BUSSMANN FUSE 2A NIT2
Fuse, Fuse-link, low voltage, 2 A, AC 550 V, DC 250 V, BS88/A1, 14 x 56 mm, gL/gG, BS, offset bolted tags (slotted), general industrial applications, BS88-2, IEC 60269-2, Breaking Capacity 80 kA
Technical specifications
Attributes
| Voltage | 250/550 V |
|---|---|
| Amperage | 2 A |
Show UNSPSC/ECL@SS
£ 4.08 excl. VAT
/ Each
£ 4.90 incl. VAT
- Delivery usually within ( 2 ) days

