Search by reference, by article, by brand, by keyword
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,402)
Mechanical Power Transmission
(110,878)
Fluid Transmission & Flow Technology
(101,373)
Tools & Metrology
(33,143)
Protection, Safety & Hygiene
(55,528)
Equipment
(10,027)
Fasteners, Adhesives & Tapes
(17,689)
Maintenance & Repairs
(5,541)
Welding
(1,007)
New Products
Lubricants
(933)
Paints and Fittings
(417)
Brushes
(386)
Cleaning
(11)
Miscellaneous maintenance
(302)
Electrics, electronics and lighting
(3,492)
See Maintenance & Repairs
Electrics and lighting
(3,062)
See Electrics, electronics and lighting
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
SIEMENS 3NA6832 125A FUSELINK GG 500V
SIEMENS 3NA6832 125A FUSELINK GG 500V
Fuselink
See technical information
References
Siemens:
3NA6832
Rubix:
261A6851
EAN:
4001869071329
Product details : SIEMENS 3NA6832 125A FUSELINK GG 500V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
23.85
excl. VAT
/
Each
£
28.62
incl. VAT
Delivery usually within (
7
) days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10
SCHNEIDER EASY9 RCBO 1P 20A EZ9D16820
PROTEUS MCB 31032/3
NSD32 BUSSMAN INDUST/GEN FUSE
SCHMERSAL AZ 15/16-B1 ACTUATOR
SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
SCHNEIDER 1P+N 32 A RCBO DIN RAIL MOUNT A9D11832
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
MOELLER MPCB 2.5-4A ROTORY PKZM0-4
PROTEUS 663B 63A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (D
MCG DL1-11 AUX CONTACT BLOCK 1 NO + 1 NC (H)50 MM X (W)24 MM X (D)39 M
PROTEUS 31050/4 50 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
PROTEUS AENC202ML METALCLAD 2 MODULE ENCLOSURE (H)230 MM X (W)67 MM X
FLUKEFUSEA:440MA (F), V:1000V, IR:10KA, 10.3X34.9 MM
BUSSMANN 10A FUSE TIA10A