PROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MM
Single Phase Switch Fuses
See technical informationSee documentsReferences
Proteus Switchgear:SF100/80
Rubix:234A8405
Documents
Product details : PROTEUS SF100/80 100A SP&N SWITCH. 80A HRC FUSE (H)307 MM X (W)192 MM
100A SP&N Switch. 80A HRC Fuse (H)307 mm x (W)192 mm x (D)93 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 80 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

