• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A B

SCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A B

Easy9+

See technical informationSee documents

References

Schneider Electric:EZ9F16110
Rubix:234A5823
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage10 A

Documents

Product details : SCHNEIDER ELECTRIC EZ9F16110 EAZY9 MCB 1P 10A B


Eazy9 MCB 1P 10A B

Technical specifications


Attributes
Voltage230 V
Amperage10 A
Show UNSPSC/ECL@SS
£ 4.27 excl. VAT
/ Each
£ 5.12 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

SCHNEIDER ELECTRIC SE10C106 6A 1P KQ MCB 10KA TYPEC 5-10INPROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5SIEMENS NH-SIZE 00 FUSELINK 3NA3824SCHNEIDER A9F54350 ACTI9 IC60H 3P 50A C MINIATURE CIRCUIT BREAKERLAWSON FUSES MD10 10A HRC FUSE (L)29 MM X (DIA)12.7 MMLAWSON FUSES MD32 32A HRC FUSE (L)29 MM X (DIA)12.7 MMF4P (FIRST FOR PERFORMANCE) F4P13APTF 13 AMP PLUG TOP FUSES (L)25.5 MMLAWSON A3 HRC 100A FUSE LAWSON-TIS100SCHNEIDER RCBO 10A TYPE C A9D11810PROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5PROTEUS ABX6S1/CD 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM XPROTEUS 1010/4 10 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES MF100 100A HRC FUSE (L)57 MM X (DIA)30.16 MMLAWSON FUSES TCP80 80A HRC FUSE (L)110 MM X (DIA)26 MMPROTEUS 31050/3 50 AMP TRIPLE POLE MCB C CURVE 10KA
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap