KINGSMILL INDUSTRIES UK COUP16 16MM COUPLER FOR EARTH ROD (L)68 MM X (
Coupling
See technical informationSee documentsReferences
Kingsmill:COUP16
Rubix:234A6795

Documents
Product details : KINGSMILL INDUSTRIES UK COUP16 16MM COUPLER FOR EARTH ROD (L)68 MM X (
16mm Coupler For Earth Rod (L)68 mm x (Dia)22 mm
Technical specifications
Attributes
| Type | coupling |
|---|---|
| Material | high copper content alloy |
| Colour | brown |
Show UNSPSC/ECL@SS
£ 9.21 excl. VAT
/ Each
£ 11.05 incl. VAT
- Delivery usually within ( 3 ) days
