IDEAL INDUSTRIES NETWORKS DIVISION 30-1032 2 PORT PUSH-IN CONNECTORS (

Push-In Wire Connector

See technical informationSee documents

References

Ideal:30-1032
Rubix:234A6685
brand logo

Technical specifications

Typepush-in wire connector
See all Specifications

Documents

Product details : IDEAL INDUSTRIES NETWORKS DIVISION 30-1032 2 PORT PUSH-IN CONNECTORS (


2 Port Push-IN Connectors (H)9.65 mm x (W)13.21 mm x (D)19.81 mm

Technical specifications


Attributes
Typepush-in wire connector
Voltage450 V
Amperage32 A
Materialcopper (conductor)
Colourred
  • Delivery usually within ( 3 ) days