Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU41 UK7
BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU41 UK7
YELLOWSTONE safety shoes
References
base protection:
CA-B0666-0WB-41
rubix:
389A0854
ean:
8052530125793
Technical specifications
EU shoe size
41
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : BASE B0666 GRAND CANYON /TULUM TRAINER S1PS ESD FO SR BLACK EU41 UK7
S3S FO ESD SR
ROD: Velour microfiber and water-repellent technical fabric
LINING: SmellStop anti-odour and antibacterial
INSERT: Fresh'n Flex
TOELET: SlimCap
SOLE: Anti-fatigue AirTech + Tpu-Skin
Technical specifications
Attributes
EU shoe size
41
Collar height
Low
Colour
Black
Main material
Textile
Secondary colour
Green
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.62
excl. VAT
/
Each
£
99.14
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 9965 EXALTER LOW CUT SHOE S3 SRC HRO EU35 UK2
PORTWEST B0978 OREN SAFETY SHOES BLACK/GREEN S3 SRC 42/8
BASE B0618 CLIMB S1P SRC GREY/ORANGE EU41 UK7
PORTWEST FC57BKR43 COMPOSITE AIR BOOT BLACK SIZE 43/9
BASE B0163 COLOSSEUM S1P SRC COOL GREY EU41 UK7
PORTWEST BASE B1005 K-TREK S1 P HRO SRC TRAINER SHOE BLK/BLUE 46/11
U-POWER RI21074-43 LISBONA ESD S3 CI SRC BLK/GR/RED LOWSHOE SIZE 43/9
U-POWER SN10014-41 LION S3 SRC BLK BOOT SIZE 41/7
ROCKFALL PM4010 PROMAN BOSTON LIGHTWEIGHT SAFETY TRAINER UK12 EU47
PORTWEST FW34RER40 LUSUM SAFETY TRAINER RED SIZE 40/6.5
MASCOT F0114 TRIVOR SAFETY BOOT BLACK EU44 UK10
U-POWER RL10086-43 MOVING ESD S1P SRC D'BLUE BOOT SIZE 43/9
JALAS 5042 CLEAN CARE SANDAL BLACK O1 SR FO EU46 UK11
GISS 867219 MUNDO SAFETY SHOES S1P SRC GREY MESH SIZE 35/2
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU42 UK8