FW80 - Steelite Laced Safety Shoe S2
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
EU shoe size | 42 |
---|---|
Collar height | low |
Colour | black |
Main material | microfiber |
Type of soles | self-cleaning outsole |
Slip resistance | yes |
Weight | 1 g |
Type of closure | lace up |
Material | microfibre (upper);polyurethane (outsole) |
In stock: Next day delivery