Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU45 UK10.5
JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU45 UK10.5
Safety shoe JALAS 1605 E-Sport
References
jalas:
1605-45
rubix:
386A0460
ean:
6408487502781
Technical specifications
EU shoe size
45
Collar height
Low
Colour
Black
See all Specifications
Product details
Technical specifications
Product details : JALAS 1605 E-SPORT LOW CUT SANDAL S1 SRC P EU45 UK10.5
JALAS® 1605 E-Sport, Safety sandal, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, plastic shank, PU outsole, upper material PU-coated leather, split leather
Technical specifications
Attributes
EU shoe size
45
Collar height
Low
Colour
Black
Main material
Leather
Non-magnetic
Yes
Secondary colour
Grey
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
86.07
excl. VAT
/
Each
£
103.28
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
JALAS 9552 DRYLOCK COMBAT HIGH CUT BOOT O6 HRO FO LG EU37 UK4
V12 V1940 TORQUE IGS GREY S1P HRO SRC HIKER UK10 EU44
GISS 865170 TACANA SAFETY SHOES S3 SRC BLACK SIZE 37/4
UVEX 6984841 MOTIONLIGHT SAFEBOOT SIZE 41
PORTWEST B0895BKR43 BE-DRY MID/BE-ROCK S3 BLACK SIZE 9 / 43
JALAS 3460A LIGHT SPORT LOW CUT SHOE S2 SRC EU39 UK6
JALAS 7168 ZENIT EVO LOW CUT SHOE S3 SRC EU35 UK2
PORTWEST FW39BKR40 LADIES TRAINER S1P BLACK SIZE 40/6.5
JALAS 9605 FLOW SANDAL S1 SRC P HRO EU40 UK6.5
PORTWEST FT63BKR38 STEELITE TROUPER BOOT S1P BLACK SIZE 38/5
GISS 891765 TACANA 2 SAFETY SHOES S3 SRC BLACK 7/41
JALAS 2058 TIO LOW CUT SHOE YELLOW S1 SRC P EU39 UK6
JALAS 1538 GRAN PREMIO TERRA LOW CUT SHOE S3 SRC CI HRO HI EU44 UK10
STEELITE FW31 SB MID CUT NUBUCK BOOT HONEY 9
UVEX 65818 1 SPORT WHITE S2 FO SR ESD SHOE WHITE EU47 UK12 W11