PORTWEST FW41BKR38 LADIES SAFETY SHOE BLACK SIZE 38/5


FW41 - Steelite Ladies Safety Shoe S1

References
portwest:FW41BKR38
rubix:2589794
ean:5036108249886
brand logo
brand logo
Technical specifications
EU shoe size38
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FW41BKR38 LADIES SAFETY SHOE BLACK SIZE 38/5


This ladies shoe offers S1 protection and ensures maximum comfort for the wearer even when worn for long durations. Protective steel toecap. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces.
Standard : EN20345 S1

Technical specifications


Attributes
EU shoe size38
ColourBlack
Main materialLeather
Weight874 g
MaterialSplit Leather
Show UNSPSC/ECL@SS
£ 27.64 excl. VAT
/ Each
£ 33.17 incl. VAT
  • Usually arrives within 14 working days