U-POWER UM10074 TRIBAL S3 SRC BLACK BOOT EU47 UK12
Safety Shoes
See technical informationSee documentsReferences
U-Power:UM10074-47
Rubix:2586793
Manufacturer :UM10074 47
EAN:8033546020081

Documents
Product details : U-POWER UM10074 TRIBAL S3 SRC BLACK BOOT EU47 UK12
Ankle boots safety shoes totally "no metal" u power, comfortable, from the Concept M line, with water-repellent oiled pull-up leather upper, composite toe cap, anti-puncture, breathability, anti-slip and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | brown |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 78.63 excl. VAT
/ Each
£ 94.36 incl. VAT
- Delivery usually within ( 3 ) days