PORTWEST FW31 STEELITE MID CUT NUBUCK BOOT SB HRO HONEY EU44 UK10
FW31 Nubuck Boot SRA
See technical informationSee documentsReferences
Portwest:FW31HOR44
Rubix:2006684
EAN:5036108165469

Documents
Product details : PORTWEST FW31 STEELITE MID CUT NUBUCK BOOT SB HRO HONEY EU44 UK10
Mid Cut Nubuck Boot with durable rubber outsole. High wicking breathable mesh liner for extra comfort.
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA
Protective steel toecap. SRA - Slip resistant outsole to prevent slips and trips on ceramic surfaces. Heat resistant outsole - 300°C. Fuel and oil resistant outsole. Dual density sole unit.
EN ISO 20345:2011 SRA
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | high |
| Colour | brown |
| Main material | leather |
| Security Category | sb |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- In stock: Next day delivery
EU shoe size
44