PORTWEST FW51 DEALER BOOT S1P FO SR BLACK EU43 UK9
FW51 - Steelite Dealer Boot S1P
See technical informationSee documentsReferences
Portwest:FW51BKR43
Rubix:2589839
EAN:5036108147069

Documents
Product details : PORTWEST FW51 DEALER BOOT S1P FO SR BLACK EU43 UK9
Traditional styled safety Dealer Boot with steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection. Pierce resistant steel midsole.
EN20345 S1P
EN20345 S1P
Technical specifications
Attributes
| EU shoe size | 43 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Security Category | s1p |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 30.41 excl. VAT
/ Each
£ 36.49 incl. VAT
- In stock: Next day delivery