BASE B0637 SKY S1P ESD SRC WHITE EU40 UK6.5


Sky Shoes

References
base protection:B0637-40
rubix:389A0679
ean:8057741710042
brand logo
brand logo
Technical specifications
EU shoe size40
Collar heightLow
ColourWhite
See all Specifications

Product details : BASE B0637 SKY S1P ESD SRC WHITE EU40 UK6.5


Lightweight white ESD sandal, no metal parts, full of BASE patents. Breathable perforated microfiber upper, 4 side openings breathable textile mesh tongue. Unique design with Dry'n Air insoles for air circulation in the shoe. Patented SlimCap composite insole with protective tape to prevent toe abrasion. Textile anti-scratch insole and dual-layer lightweight PU Airtech®+ tpu-skin® sole for very good cushioning, flexibility and superior traction on smooth surfaces. SmellStop antimicrobial lining, removable insoles, padded heel counter. Sizing is 36-47, Comfortable 11 Mondopoint heel.

Technical specifications


Attributes
EU shoe size40
Collar heightLow
ColourWhite
Main materialMicrofiber
Show UNSPSC/ECL@SS
£ 75.28 excl. VAT
/ Each
£ 90.34 incl. VAT
  • Usually arrives within 14 working days