BASE B0163 COLOSSEUM S1P SRC COOL GREY EU43 UK9


Safety Shoes

References
base protection:B0163-43
rubix:389A0563
ean:8057741710189
brand logo
brand logo
Technical specifications
EU shoe size43
Collar heightLow
ColourGrey
See all Specifications

Product details : BASE B0163 COLOSSEUM S1P SRC COOL GREY EU43 UK9


Upper : suede leather.
Lining : SmellStop.
Insert : Fresh'n Flex.
Toe cap : steel.
Outsole : single-density AirTech defatigue.
Size Range : 36-49.

Technical specifications


Attributes
EU shoe size43
Collar heightLow
ColourGrey
Main materialSuede
Type of solesPuncture Resistance Sole
Type of closureLace up
Liner materialSmell Stop
Secondary colourBlue
Show UNSPSC/ECL@SS
£ 45.32 excl. VAT
/ Each
£ 54.38 incl. VAT
  • Usually arrives within 14 working days