PORTWEST FW03 SIZE 4 STEELITE S3 BLACK BOOT


FW03 - Steelite Boot S3

References
portwest:FW03BKR37
rubix:2589629
ean:5036108212170
brand logo
brand logo
Technical specifications
EU shoe size37
ColourBlack
Main materialLeather
See all Specifications

Product details : PORTWEST FW03 SIZE 4 STEELITE S3 BLACK BOOT


S3 safety footwear at an affordable price. Water resistant upper and dual density PU outsole. Steel toecap and steel midsole. Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region.
Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Pierce resistant steel midsole.
Standard : EN20345 S3

Technical specifications


Attributes
EU shoe size37
ColourBlack
Main materialLeather
MaterialSplit Leather
Show UNSPSC/ECL@SS
£ 29.26 excl. VAT
/ Each
£ 35.11 incl. VAT
  • Usually arrives within 14 working days