FW51 - Steelite Dealer Boot S1P
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | black |
EU shoe size | 39 |
---|---|
Collar height | high |
Colour | black |
Main material | leather |
Type of soles | anti-static;pu |
Security Category | s1p |
Slip resistance | yes |
No laces/slip-on | yes |
Type of closure | lace up |
Material | semi-grain leather, crazy horse leather (upper);polyurethane (out sole);steel (toe cap, mid sole) |
Usually arrives within 14 working days