PORTWEST FW57 STEEL LEATHER ANKLE BOOT S7 FO SR BLACK EU47 UK12
FW57 - Steelite All Weather Boot S3 WR
See technical informationSee documentsReferences
Portwest:FW57BKR47
Rubix:2006672



Documents
Product details : PORTWEST FW57 STEEL LEATHER ANKLE BOOT S7 FO SR BLACK EU47 UK12
This S3 boot features a waterproof and breathable membrane that is perfect for use in all conditions. Steel toecap and midsole for total protection with a tough TPU outsole for greater stability and abrasion.
Protective steel toecap. Steel midsole.
Anti-static footwear. Energy Absorbing Seat Region. 100% Waterproof membrane. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345 S3 Wr
Anti-static footwear. Energy Absorbing Seat Region. 100% Waterproof membrane. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit.
Standard : EN20345 S3 Wr
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Slip resistance | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 54.16 excl. VAT
/ Each
£ 64.99 incl. VAT
- In stock: Next day delivery