References
Jalas:3408A-42
Rubix:271A4026
EAN:6408487413520



Product details : JALAS 3408A MONZA SPORT SANDAL S1 PL FO EU42 UK8
A light, breathable safety sandal with highest quality (S1P) protection built to puncture-proof your day. The PU-coated leather and textile upper provides a stable, supportive cradle for feet in indoor environments. An oil-resistant PU outer sole provides excellent grip, and JALAS® aluminium toe cap protection, plasma-treated puncture protection and helps keep feet safe in airy comfort.
Strengths
ProNose toe reinforcement, Low weight, Oil-resistant outsole, Anti-static properties, Polstered shaft edge, Ventilating insole, Double shock absorption zones, Conforms with IEC 61340-5-1 (ESD)
Technical specifications
Attributes
| EU shoe size | 42 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
Show UNSPSC/ECL@SS
£ 138.82 excl. VAT
/ Each
£ 166.58 incl. VAT
- Usually arrives within 14 working days
EU shoe size
42
