BASE B0677 MARATHON S3 SRC BLACK/BLUE EU45 UK11


MARATHON S3 SRC shoes

References
base protection:CA-B0677-0WA 45
rubix:389A0730
manufacturer :B0677-45
ean:8054633498811
brand logo
brand logo
brand logo
Technical specifications
EU shoe size45
Collar heightlow
Colourblack
See all Specifications

Product details : BASE B0677 MARATHON S3 SRC BLACK/BLUE EU45 UK11


The Base Protection brand offers these mixed safety shoes, designed to provide optimum protection in a variety of industrial environments. The water-repellent technical fabric upper ensures water resistance, while the antibacterial lining guarantees a healthy foot environment. The reduced-thickness, non-metallic toe cap offers impact protection, and the ballistic fabric anti-perforation insert provides additional safety.

Features
This MARATHON S3 SRC shoe features a removable Dry'n Air insole for excellent ventilation, and an AirTech + TpuSkin® anti-fatigue sole for optimum elasticity and cushioning.

Specifications
- Available in sizes 36 to 48
- Color : black
- Water-repellent technical fabric upper
- Antibacterial SmellStop lining
- Resistant non-metallic SlimCap toe cap (200 joules)
- Anti-perforation insert in Fresh'n Flex ballistic fabric
- Removable Dry'n Air insole
- Anti-fatigue AirTech + TpuSkin® insole
- Antistatic
- Energy-absorbing heel

Standards
This MARATHON S3 SRC shoe complies with European standard EN ISO 20345: 2011, guaranteeing optimum safety performance in a variety of industrial environments.

Brand information
Base Protection is a recognized brand in the field of personal protective equipment, offering high-quality products to ensure the safety of workers in various industrial sectors.

Strengths

- Impact and puncture protection
- Optimum comfort thanks to ventilation and cushioning
- Lightweight and flexible
- Resistant to hydrocarbons, water absorption and penetration
- Hygienic thanks to special anti-odour lining that prevents the proliferation of micro-organisms

Applications

These MARATHON S3 SRC shoes are ideal for use in construction, light industry, services, crafts, the automotive industry and automated lines.
brand logo

Technical specifications


Attributes
EU shoe size45
Collar heightlow
Colourblack
Main materialother
ESDno
Water proofno
Metal freeyes
Metatarsal protectionno
Security Categorys3
Slip resistanceyes
Weight502 g
Non-magneticyes
Type of closurelace up
Materialwater-repellent technical fabric
Secondary colourblue
Show UNSPSC/ECL@SS
£ 76.48 excl. VAT
/ Each
£ 91.78 incl. VAT
  • Usually arrives within 14 working days