FW80 - Steelite Laced Safety Shoe S2
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
EU shoe size | 38 |
---|---|
Collar height | Low |
Colour | Black |
Main material | Microfiber |
Type of soles | Self-Cleaning Outsole |
Slip resistance | Yes |
Weight | 74 g |
Type of closure | Lace up |
Material | Microfibre (Upper);Polyurethane (Outsole) |
Usually arrives within 14 working days