JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU38 UK5


Tempus 5618 Footwear

References
jalas:5618-38
rubix:386A1141
ean:6408487543593
brand logo
brand logo
Technical specifications
EU shoe size38
Collar heightLow
ColourBlack
See all Specifications

Product details : JALAS 5618 TEMPUS LOW CUT SHOE S1 SRC P EU38 UK5


Lightweight safety shoe for work and leisure. Breathable, sporty and comfortable, with advanced shock absorption from PORON XRD, protective toecap, and a soft, flexible, puncture-resistant insert made of textile material. The proven sole is embossed for better grip and made of a special nitrile rubber for high durability. JALAS Tempus are ESD and anti-static certified, making them suitable for ESD-protected environments.

Technical specifications


Attributes
EU shoe size38
Collar heightLow
ColourBlack
Main materialMicrofiber
ESDYes
Water proofYes
Security CategoryS1P
Slip resistanceYes
Show UNSPSC/ECL@SS
£ 91.57 excl. VAT
/ Each
£ 109.88 incl. VAT
  • Usually arrives within 14 working days