References
SMC:GP46-10-N01L5-C
Rubix:129A3501
Manufacturer :GP46-10-N01L5-C

Documents
Product details : SMC GP46-10-N01L5-C PRESSURE GAUGE
GP46 pressure gauge has been combined with a built in pressure switch. It is available with or without an indicator light to confirm switch operation. Options include a clear cover?ring assembly and 3m lead wire length.
Strengths
•Pressure gauge with built-in switch
Equipped with a light for verifying operation
Equipped with a limit indicator
Optional cover ring assembly and 3m lead wire length
Pressure range 0 to 1.0 MPa
Equipped with a light for verifying operation
Equipped with a limit indicator
Optional cover ring assembly and 3m lead wire length
Pressure range 0 to 1.0 MPa
Technical specifications
Attributes
| Logistic Weight | 158 g |
|---|---|
| Connecting diameter | r 1/8 '' |
| Type | pressure gauge guide |
| Material | rolled steel (case);poly-carbonate (clear cover);brass (stud) |
Show UNSPSC/ECL@SS
£ 598.90 excl. VAT
/ 10 pieces
£ 718.68 incl. VAT
- In stock: Next day delivery