References
WIKA:9050221
Rubix:163A1705
Manufacturer :9050221

Technical specifications
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
Product details : WIKA GAUGE MODEL 232.50 9050221
Pressure gauge with Bourdon tube, type 111.11, welding-technology version to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Construction according to EN 562 +Pressure-relief opening in the rear wall. +Integrated blow-out element for maximum safety. +Reliable and economical
Pressure gauge with Bourdon tube, type 111.11, welding-technology version to EN 562. Applications: +For equipment and systems for welding, cutting and related processes. Features: +Construction according to EN 562 +Pressure-relief opening in the rear wall. +Integrated blow-out element for maximum safety. +Reliable and economical
Technical specifications
Attributes
| Max. service pressure | 1.6 bar |
|---|---|
| Connecting diameter | g 1/2 bsp '' |
| Type | bourdon tube pressure gauge |
| Material | stainless steel/stainless steel |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 146.82 excl. VAT
/ Each
£ 176.18 incl. VAT
- Usually arrives within 14 working days