G(BSP) Machine Tap Spiral Flute 45°
Angle of helix | 45 ° |
---|---|
Input | 25 |
Total length | 160 mm |
Angle of helix | 45 ° |
---|---|
Input | 25 |
Total length | 160 mm |
Body material | HSS-E |
Type | British blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 30.75 mm |
Tail diameter | 25 mm |
Square drive adapter | 20 mm |
Coating | Steam Tempered |
Usually arrives within 14 working days