References
Walter Prototyp:P20210-M4.5
Rubix:357A5600
Manufacturer :6159855
EAN:4042446233143

Documents
Product details : WALTERPROT P20210-M4.5 TAPS HSS-E X PERT 6159855
ALTIUS
Strengths
•Reduced number of grooves
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 29.68 excl. VAT
/ Each
£ 35.62 incl. VAT
- Usually arrives within 14 working days